{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pulsschlag | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 35% cotton; 65% polyester | |
Material weight / fabric density | 260 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | cornflower blue / black | |
Size UK | 36R | |
Size US | 40/34 | |
Size ES | 46 | |
Size NL | 52 | |
Clothing size DE | 52 | |
Size FR | 46 | |
Size IT | 46 | |
Standard | EN 14404 | |
Type of product | Dungarees |
Article number | 091171 52 | |
EAN / GTIN | 4053813028422 | |
Manufacturer number | 3324 5353-4699 GR.52 |