{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | QUALITY DRESS | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 100% cotton | |
Material weight / fabric density | 285 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | cornflower blue | |
Material | Cotton | |
Size UK | 38R | |
Size US | 38/33 | |
Size ES | 48 | |
Size NL | 54 | |
Unisex size | L | |
Clothing size DE | 54 | |
Size FR | 48 | |
Size IT | 48 | |
Kidney protection | yes | |
reinforced knee area | yes | |
Trouser flies | Zip fastener | |
Plug cap | impact-resistant and heat-resistant plastic buckle | |
Trouser leg end form | straight, open | |
Number of side pockets | 2 | |
Side pockets | patch, reinforced | |
Number of knee pockets | 2 | |
Number of metre rule pockets | 1 | |
Number of thigh pockets | 1 | |
Mobile phone pocket | yes | |
Bib pocket | patch, with hook and loop sub-division | |
double bib with zip fastener pocket. | yes | |
Type of product | Dungarees |
Article number | 091131 54 | |
Manufacturer number | 3651 1314 46 GR.54 |