{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Fabric composition | 100% polyester | |
Material weight / fabric density | 270 g/m2 | |
Washing | 40 °C coloureds | |
Colour | dark grey / black / red | |
Type of product | Knitted jacket |
Article number | 090645 3XL | |
EAN / GTIN | 4067263559832 | |
Manufacturer number | 090645 3XL |
This article |
Recommendations |
|
---|---|---|
Knitted jacket, dark grey / black / red, Unisex size: 3XL |
||
Colour | dark grey / black / red | dark grey / black / red |
Material weight / fabric density | 270 g/m2 | 270 g/m2 |
Fabric composition | 100% polyester | 100% polyester |
Washing | 40 °C coloureds | 40 °C coloureds |
Type of product | Knitted jacket | Knitted jacket |