{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Workwear | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 280 g/m2 | |
Washing | 30 °C delicates wash cycle | |
Colour | dark blue / black | |
Unisex size | M | |
Type of product | Knitted jacket |
Article number | 090641 M | |
EAN / GTIN | 4062406781439 | |
Manufacturer number | 090641 M |
This article |
Recommendations |
|
---|---|---|
Knitted fleece jacket, dark blue / black, Unisex size: M |
||
Colour | dark blue / black | anthracite / black |
Material weight / fabric density | 280 g/m2 | 280 g/m2 |
Unisex size | M | M |
Fabric composition | 100% polyester | 100% polyester |
Washing | 30 °C delicates wash cycle | 30 °C delicates wash cycle |
Type of product | Knitted jacket | Knitted jacket |
Gender | Unisex | Unisex |