{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Fabric composition | 94% polyester; 6% elastane | |
Material weight / fabric density | 200 g/m2 | |
Washing | 40 °C coloureds | |
Colour | black / red | |
Clothing size DE | 46 | |
Type of product | Short |
Article number | 090637 46 | |
EAN / GTIN | 4067263559498 | |
Manufacturer number | 090637 46 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Service shorts Sport 46 |
||
Colour | black / red | black / red |
Clothing size DE | 46 | 46 |
Material weight / fabric density | 200 | 200 |
Fabric composition | 94% polyester ;6% elastane | 57% cotton ;40% polyester ;3% elastane |
Washing | 40 °C coloureds | 40 °C coloureds |
Type of product | Short | Short |
Gender | Gentlemen’s | Gentlemen’s |