• The item cannot be ordered due to missing prices.

Rainproof jacket L

Article no.: 090623 L
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 120
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 120 g/m2
Washing 40 °C coloureds
Manufacturer's designation Rainproof jacket black L
Colour black
Unisex size L
Type of product Rain jacket

Identification numbers & Classifications

Article number 090623 L
EAN / GTIN 7330509432716
Manufacturer number 486619469900L

Description

Version:

The extremely lightweight rainwear with welded seams is wind-proof and water-repellent. With mesh lining to provide good breathability. Water column: 5000 mm.
Rainproof jacket with removable hood and fleece-lined collar.
  • Concealed plastic zip fastener and wind-stop strip.
  • Two side pockets and one breast pocket with zip fastener.
  • Sleeve cuffs with hook and loop fasteners.

Downloads & documents

Compare with similar products

This article


Recommendations


Rainproof jacket  L

Rainproof jacket L

Colour black black
Material weight / fabric density 120 170
Unisex size L L
Fabric composition 100% polyester 100% polyester
Washing 40 °C coloureds 40 °C coloureds
Type of product Rain jacket Rainproof jacket
Gender Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart