{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Workwear | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 294 g/m2 | |
Washing | 30 °C delicates wash cycle | |
Colour | dark blue | |
Unisex size | 2XL | |
Type of product | Soft shell jacket |
Article number | 090614 2XL | |
EAN / GTIN | 4062406781286 | |
Manufacturer number | 090614 2XL |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Active jacket, dark blue, Unisex size: 2XL |
|||||
Colour | dark blue | black | dark grey / black / red | dark blue | dark blue |
Material weight / fabric density | 294 g/m2 | 320 g/m2 | 320 g/m2 | 230 g/m2 | 230 g/m2 |
Unisex size | 2XL | 2XL | 2XL | 2XL | 2XL |
Fabric composition | 100% polyester | 100% polyester | 100% polyester | 100% polyester | 100% polyester |
Washing | 30 °C delicates wash cycle | 30 °C coloureds | 40 °C coloureds | 30 °C delicates wash cycle | 30 °C delicates wash cycle |
Type of product | Soft shell jacket | Soft shell jacket | Soft shell jacket | Soft shell jacket | Soft shell jacket |