{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Workwear | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 320 g/m2 | |
Washing | 40 °C coloureds | |
Colour | dark grey / black / red | |
Unisex size | 2XL | |
Type of product | Soft shell jacket |
Article number | 090603 2XL | |
EAN / GTIN | 4062406286293 | |
Manufacturer number | 090603 2XL |
This article |
Recommendations |
||
---|---|---|---|
Soft shell waistcoat 2XL |
|||
Colour | dark grey / black / red | dark grey / black / red | dark grey / black / red |
Material weight / fabric density | 320 | 320 | 320 |
Unisex size | 2XL | 2XL | 2XL |
Fabric composition | 100% polyester | 100% polyester | 100% polyester |
Washing | 40 °C coloureds | 40 °C coloureds | 40 °C coloureds |
Series | Workwear | Workwear | Workwear |
Type of product | Soft shell jacket | Soft shell jacket | Soft shell jacket |