{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Workwear | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 200 g/m2 | |
Washing | 40 °C coloureds | |
Colour | dark grey / black / red | |
Unisex size | 2XL | |
Type of product | Cold protection jacket |
Article number | 090600 2XL | |
EAN / GTIN | 4062406286170 | |
Manufacturer number | 090600 2XL |
This article |
Recommendations |
|
---|---|---|
3-in-1 jacket 2XL |
||
Colour | dark grey / black / red | dark blue |
Material weight / fabric density | 200 g/m2 | 300 g/m2 |
Unisex size | 2XL | 2XL |
Fabric composition | 100% polyester | 100% polyester |
Washing | 40 °C coloureds | 30 °C delicates wash cycle |
Series | Workwear | Workwear |
Gender | Unisex | Unisex |