{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 320 g/m2 | |
Washing | 30 °C coloureds | |
Colour | cornflower blue | |
Unisex size | M | |
Type of product | Soft shell jacket |
Article number | 090550 M | |
EAN / GTIN | 4045197978622 | |
Manufacturer number | 090550 M |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Soft shell jacket M |
||
Colour | cornflower blue | black |
Material weight / fabric density | 320 | 320 |
Unisex size | M | M |
Fabric composition | 100% polyester | 100% polyester |
Washing | 30 °C coloureds | 30 °C coloureds |
Type of product | Soft shell jacket | Soft shell jacket |
Gender | Unisex | Unisex |