• The item cannot be ordered due to missing prices.

Zip sweatshirt Classic S

Article no.: 090380 S
Size guide

Size chart outerwear men

CLIQUE Our useful size chart will show you which sizes you have to pay attention to for brand CLIQUE

Men's size
Order size Size DE Size FR/ES Size IT Collar size Chest measurement Waist measurement Hip measurement Height
XS 40-42 34-36 42-44 37,5 87 75 89 172
S 44-46 38-40 46-48 39 93 81 95 176
M 48-50 42-44 50-52 40,5 99 87 101 180
L 52-54 46-48 54-56 42 105 93 107 184
XL 56-58 50-52 58-60 44 111 99 113 188
2XL 60-62 54-56 62-64 46 119 107 121 192
3XL 64-66 58-60 66-68 48 127 115 129 196

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 80% cotton; 20% polyester
  • Material weight / fabric density: 300
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Fabric composition 80% cotton; 20% polyester
    Material weight / fabric density 300 g/m2
    Clothing standard Oeko-Tex Standard 100
    Washing 60 °C coloureds
    Colour dark blue
    Type of product Sweatshirt

    Identification numbers & Classifications

    Article number 090380 S
    EAN / GTIN 7332413588459
    Manufacturer number 021043-580-S

    Description

    Version:

    Zip sweatshirt with a short zip and ribbed material on the sleeves and waistband. Hidden pocket with zip closure and convenient headphone solution.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart