{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Contrast Performance | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 50% cotton; 50% polyester | |
Material weight / fabric density | 300 g/m2 | |
Washing | 60 °C coloureds; Suitable for industrial washing | |
Colour | Titanium | |
Unisex size | 3XL | |
Type of product | Sweatshirt |
Article number | 090362 3XL | |
EAN / GTIN | 4045981127434 | |
Manufacturer number | 476-043/3XL |
This article |
Recommendations |
|
---|---|---|
Zip sweatshirt Contrast Mikralinar®, Titanium, Unisex size: 3XL |
||
Colour | Titanium | dark blue |
Material weight / fabric density | 300 g/m2 | 300 g/m2 |
Unisex size | 3XL | 3XL |
Fabric composition | 50% cotton; 50% polyester | 70% cotton; 30% polyester |
Series | Contrast Performance | Workwear |
Type of product | Sweatshirt | Sweatshirt |
Gender | Unisex | Unisex |