• The item cannot be ordered due to missing prices.

Ladies’ stretch blouse, white, Unisex size: S

Article no.: 090270 S
New product
Size guide

Women size overview outerwear

CLIQUE Our useful size chart will show you which sizes you have to pay attention to for brand CLIQUE

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Collar size cm Chest measurement cm Waist measurement cm Hip measurement cm Height cm
XS 30-32 32-34 34-36 37,5 82 64 90 164
S 34-36 36-38 38-40 38,5 88 70 96 167
M 38-40 40-42 42-44 39 94 76 102 170
L 42-44 44-46 46-48 41 100 82 108 173
XL 46-48 48-50 50-52 41 108 88 114 176
2XL 50-52 52-54 54-56 42,5 114 96 122 179
3XL 54 56 58 44 120 100 128 181

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Fabric composition: 97% cotton; 3% elastane
  • Material weight / fabric density: 110
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 97% cotton; 3% elastane
Material weight / fabric density 110 g/m2
Washing 40 °C coloureds
Colour white
Unisex size S
Type of product Ladies’ blouse

Identification & Classification

Article number 090270 S
EAN / GTIN 7332413666690
Manufacturer number 027961-00-4
Manufacturer New Wave GmbH, Geigelsteinstrasse 10, 83080 OBERAUDORF, Germany, www.newwave-germany.de

Description

Version:

Monochrome, classic stretch shirt or blouse with high cotton content that feels pleasantly soft to wear. Good freedom of movement thanks to flap on the back. Excellent colour quality.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart