• The item cannot be ordered due to missing prices.

T-Shirt New Classic-T S

Article no.: 090267 S
Size guide

Size chart outerwear men

CLIQUE Our useful size chart will show you which sizes you have to pay attention to for brand CLIQUE

Men's size
Order size Size DE Size FR/ES Size IT Collar size Chest measurement Waist measurement Hip measurement Height
XS 40-42 34-36 42-44 37,5 87 75 89 172
S 44-46 38-40 46-48 39 93 81 95 176
M 48-50 42-44 50-52 40,5 99 87 101 180
L 52-54 46-48 54-56 42 105 93 107 184
XL 56-58 50-52 58-60 44 111 99 113 188
2XL 60-62 54-56 62-64 46 119 107 121 192
3XL 64-66 58-60 66-68 48 127 115 129 196

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% cotton
  • Material weight / fabric density: 160
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C delicate wash cycle

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Classic T
    Gender Unisex
    Fabric composition 100% cotton
    Material weight / fabric density 160 g/m2
    Clothing standard Oeko-Tex Standard 100
    Washing 60 °C delicate wash cycle
    Manufacturer's designation New Classic-T
    Colour dark blue
    Unisex size S
    Type of product T-Shirt

    Identification numbers & Classifications

    Article number 090267 S
    EAN / GTIN 7332413529957
    Manufacturer number 029360-580-4

    Description

    Version:

    Classic T-shirt with modern cut. Circular knit for an optimised fit. Double collar band with elastane.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart