• The item cannot be ordered due to missing prices.

Polo shirt, classic Lincoln, royal blue, Unisex size: 2XL

Article no.: 090250 2XL
Size guide

Size chart outerwear men

CLIQUE Our useful size chart will show you which sizes you have to pay attention to for brand CLIQUE

Men's size
Order size Order size DE Size FR/ES Size IT Collar size cm Chest measurement cm Waist measurement cm Hip measurement cm Height cm
XS 40-42 34-36 42-44 37,5 87 75 89 172
S 44-46 38-40 46-48 39 93 81 95 176
M 48-50 42-44 50-52 40,5 99 87 101 180
L 52-54 46-48 54-56 42 105 93 107 184
XL 56-58 50-52 58-60 44 111 99 113 188
2XL 60-62 54-56 62-64 46 119 107 121 192
3XL 64-66 58-60 66-68 48 127 115 129 196

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% cotton
  • Material weight / fabric density: 200
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C delicate wash cycle

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Lincoln
Gender Gentlemen’s
Fabric composition 100% cotton
Material weight / fabric density 200 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C delicate wash cycle
Colour royal blue
Unisex size 2XL
Type of product Polo shirt

Identification numbers & Classifications

Article number 090250 2XL
EAN / GTIN 7332413522620
Manufacturer number 028244-55-8

Description

Version:

Classic polo shirt with modern cut and 3-button closure in the same colour. Ribbed cuffs on the collar and sleeves.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart