{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Performance | |
Gender | Gentlemen’s | |
Fabric composition | 50% cotton; 50% polyester | |
Material weight / fabric density | 200 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | green | |
Unisex size | L | |
Type of product | Polo shirt |
Article number | 090218 L | |
EAN / GTIN | 4045981052699 | |
Manufacturer number | 816-072/L |
This article |
Recommendations |
|
---|---|---|
Polo shirt Mikralinar®, green, Unisex size: L |
||
Colour | green | dark blue |
Clothing standard | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 |
Material weight / fabric density | 200 g/m2 | 200 g/m2 |
Fabric composition | 50% cotton; 50% polyester | 50% cotton; 50% polyester |
Washing | 60 °C coloureds | 60 °C coloureds |
Series | Performance | Workwear |
Gender | Gentlemen’s | Gentlemen’s |