{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Performance | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 50% cotton; 50% polyester | |
Material weight / fabric density | 200 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | anthracite | |
Material | Cotton, polyester | |
Unisex size | XL | |
Cutting guidance | Unisex | |
Type of product | Polo shirt |
Article number | 090213 XL | |
EAN / GTIN | 4045981052361 | |
Manufacturer number | 816-028/XL |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Polo shirt Mikralinar® XL |
||
Colour | anthracite | dark blue |
Clothing standard | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 |
Fabric composition | 50% cotton ;50% polyester | 50% cotton ;50% polyester |
Washing | 60 °C coloureds | 60 °C coloureds |
Series | Performance | Workwear |
Special service provision | Textile finishing | Textile finishing |
Type of product | Polo shirt | Polo shirt |