{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Workwear | |
Gender | Ladies | |
Fabric composition | 50% cotton; 50% polyester | |
Material weight / fabric density | 200 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C delicate wash cycle | |
Colour | anthracite | |
Unisex size | S | |
Type of product | Polo shirt |
Article number | 090201 S | |
Manufacturer number | 090201 S |