{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Essential classic | |
Gender | Unisex | |
Fabric composition | 100% cotton | |
Material weight / fabric density | 160 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C delicate wash cycle | |
Colour | green | |
Unisex size | 2XL | |
Type of product | T-Shirt |
Article number | 090135 2XL | |
EAN / GTIN | 4045981018015 | |
Manufacturer number | 292-072/2XL |