• The item cannot be ordered due to missing prices.

WypAll® X80 wipes Brag Box, Type: W

Article no.: 089288 W

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation X80 cleaning cloths – Brag Box
Suitability for cleaning yes
Perforations 200
Width 282 mm
Length 427 mm
Colour Steel blue
moist no
Weight 2 kg
Type of product Paper wipes

Identification numbers & Classifications

Article number 089288 W
EAN / GTIN 5033848041961
Manufacturer number 8294

Description

Version:

The WypAll® X80 range has been developed especially for heavy-duty wiping on rough surfaces, especially where tear resistance and bulk are key requirements. WypAll® X80 wipes do not tear and retain their quality and size in the long term. 70% of users were impressed by the durability of the cloths, leading them to be preferred over rags by 3 times more users. As a market leader in tear resistance, we would like to help you increase your productivity and efficiency, while at the same time reducing waste by offering a clean and reliable cloth with longer usability. The advanced Hydroknit™ technology ensures that every cloth is strong, hard-wearing and extremely absorbent and does not tear. Ideal for use in industrial production.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart