• The item cannot be ordered due to missing prices.

WypAll® X70 cleaning cloths Brag Box, Type: W

Article no.: 089286 W

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation X70 cleaning cloths
Perforations 12×76
Width 282 mm
Length 426 mm
Type of product Paper cleaning wipes

Identification numbers & Classifications

Article number 089286 W
EAN / GTIN 5033848041978
Manufacturer number 8296

Description

Version:

WypAll® X70 Power Clean™ cleaning cloths absorb oil and water three times faster than washable wipes – they remain robust and retain their shape even when wet. Thanks to the advanced Hydroknit™ technology, every wipe absorb fluids easily and fast – for less residue and versatile, efficient, reliable cleaning for a wide variety of tasks, so that your work surfaces are ready for use again quickly. As a market leader in terms of absorbency, we want to help you increase your productivity and efficiency, while at the same time reducing waste by offering a clean and reusable cloth that you can rely on at all times.
These absorbent wipes are supplied in a flexible BRAG™ box system to protect the wipes and have a single-sheet dispenser to control consumption and prevent waste. The box with absorbent cloths is portable and ideal for use in confined working areas. The wipes for cleaning surfaces are also certified for contact with foodstuffs.
WypAll® X70 Power Clean™ wiping paper can be used with cleaning agents or disinfectants. These reusable wipes have been tested to check they are compatible for use in spray and wiping systems in conjunction with peroxyacetic acid, hydrogen peroxide, bleaching agents (sodium hypochlorite) and quaternary ammonium cations (quats).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart