• The item cannot be ordered due to missing prices.

Kimtech™ Pure™ wipes Large roll, Type: K

Article no.: 089242 K

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Perforations 600
Layers 1
Sleeve ⌀ 6 cm
Width 340 mm
Length 380 mm
Colour white
suitable for holder / dispenser 089265, 089266, 089267
Type of product Paper wipes

Identification & Classification

Article number 089242 K
EAN / GTIN 5027375019692
Manufacturer number 7623
Manufacturer Kimberly-Clark GmbH, Carl-Spaeter-Straße 17, 56070 KOBLENZ, Germany, www.kimberly-clark.de

Description

Version:

Kimtech™ Pure™ cleaning cloths are powerful wipes, which are suitable for use in cleanrooms of ISO class 4 and higher. They are perfect for dry wiping critical devices and surfaces in a wide variety of industries. Low-lint and high absorbency for sensitive applications and surfaces.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart