{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
former Tork designation | 520 | |
Perforations | 950 | |
Width | 430 mm | |
Length | 380 mm | |
suitable for holder / dispenser | F1, W1 | |
Type of product | Paper cleaning wipes |
Article number | 089146 | |
Manufacturer number | 520304 |