• The item cannot be ordered due to missing prices.

Extra strong multi-purpose paper wipes (blue) W

Article no.: 089132 W

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    former Tork designation 430
    Perforations 1×1000
    Layers 2
    Width 370 mm
    Length 340 mm
    Colour blue
    suitable for holder / dispenser W1
    Type of product Paper wipes

    Identification numbers & Classifications

    Article number 089132 W
    EAN / GTIN 7322540183726
    Manufacturer number 130070

    Description

    Version:

    Wide range of special wipes for wiping and cleaning. Each wipe has been designed for a specific task. With the appropriate hygienic dispenser, you obtain an efficient system.
    The wipes are suitable for contact with food.
    Extra-strong multi-purpose paper wipes (430) suitable for wiping up liquids and drying the hands.
    Using the correct wipe will enable you to mop up leaked or spilled liquids much more efficiently and effectively and wipe away dirt and dust. Your hands are protected against contamination and heat. Wipes are available as a roll or as individual wipes.

    Suitable for:

    Paper roll holder No. 089160 size W1.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart