• The item cannot be ordered due to missing prices.

Extra strong industrial paper wipes W

Article no.: 089127 W

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    former Tork designation 440
    Perforations 750
    Layers 3
    Width 370 mm
    Length 340 mm
    Colour blue
    suitable for holder / dispenser F1, W1
    Type of product Paper wipes

    Identification numbers & Classifications

    Article number 089127 W
    EAN / GTIN 7322540183795
    Manufacturer number 130080

    Description

    Version:

    Wide range of special wipes for wiping and cleaning. Each wipe has been designed for a specific task. With the appropriate hygienic dispenser, you obtain an efficient system.
    The wipes are suitable for contact with food.
    Tork extra strong industrial paper wipes (440): suitable for wiping up oils and greases. With QuickDry quality, therefore stronger and more absorbent than normal paper.
    Using the correct wipe will enable you to mop up leaked or spilled liquids much more efficiently and effectively and wipe away dirt and dust. Your hands are protected against contamination and heat. Wipes are available as a roll or as individual wipes.

    Suitable for:

    Paper roll holder No. 089160 size W4.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart