• The item cannot be ordered due to missing prices.

Strong multi-purpose paper wipes, set 2-part set W

Article no.: 089125 W

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    former Tork designation 420
    Perforations 2×750
    Layers 2
    Width 235 mm
    Length 340 mm
    Colour white
    suitable for holder / dispenser F1, W1, W2
    Type of product Paper wipes

    Identification numbers & Classifications

    Article number 089125 W
    EAN / GTIN 7322540182293
    Manufacturer number 130041

    Description

    Version:

    Wide range of special wipes for wiping and cleaning. Each wipe has been designed for a specific task. With the appropriate hygienic dispenser, you obtain an efficient system.
    Tork strong multi-purpose paper wipes (420): for wiping up liquids and dust. With QuickDry quality, therefore stronger and more absorbent than normal paper.
    Using the correct wipe will enable you to mop up leaked or spilled liquids much more efficiently and effectively and wipe away dirt and dust. Your hands are protected against contamination and heat. Wipes ae available as a roll or as individual wipes.

    Suitable for:

    Paper roll holder No. 089160 size F1 / W1 / W2.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart