• The item cannot be ordered due to missing prices.

Scraper, wooden handle, Width: 30mm

Article no.: 087650 30

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 30 mm
Material of tool blade Strip steel
Handle material Wood
Handle colour brown
stainless steel blade yes
Type of product Scraper blade

Identification numbers & Classifications

Article number 087650 30
EAN / GTIN 2050000967467

Description

Version:

Flexible blade of rust-proof steel strip, flat-oval wooden handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart