{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Volume | 10 l | |
Colour | silver metal | |
Material of the frame | Metal handle | |
Material of the bucket | Galvanised metal | |
Shape | conical | |
Pour-out lip | no | |
Scale division | no | |
Type of frame | with wooden grip | |
Type of product | Bucket |
Article number | 087580 10 | |
EAN / GTIN | 4250560505897 | |
Manufacturer number | 737450 |