• The item cannot be ordered due to missing prices.

Workshop dustpan

Article no.: 087570

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Overall length 420 mm
    Handle length 190 mm
    Length of dustpan 230 mm
    Width of dustpan 230 mm
    Colour of shovel galvanised
    Material of handle Wood
    Material of the shovel Metal, hot-dip galvanised
    with lip no
    Shovel shape Standard rectangular (square)
    Grip shape Wooden handle
    with hole for hanging up yes
    Type of product Dustpan

    Identification numbers & Classifications

    Article number 087570
    EAN / GTIN 4250560507662
    Manufacturer number 455510

    Description

    Version:

    Metal, hot dip galvanised, standard model with wooden handle.

    Note:

    For workbench hand brushes see No. 087552 - 087556.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart