• The item cannot be ordered due to missing prices.

Broom / device handles set 10 pieces, Handle ⌀: 24mm

Article no.: 087536 24
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Handle ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

24 mm
Length 1.4 m
Material Wood
End of the handle Round head
Type of product Broom handle

Identification numbers & Classifications

Article number 087536 24
EAN / GTIN 4250560565327

Description

Version:

Wooden handle with round head, sanded smooth.
Available only in Germany, Austria and Switzerland.
Broom handle of specially stiff and robust hardwood.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart