{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body width | 600 mm | |
Body material | Wooden head | |
Handle system | Handle socket | |
suitable for handle ⌀ | 24 mm | |
resistant to wet | yes | |
Components | Arenga-Elaston mixture | |
Application range - dirt | for medium-coarse, coarse dirt | |
Type of product | Broom |
Article number | 087528 600 | |
EAN / GTIN | 4250560509642 | |
Manufacturer number | 235400 |