• The item cannot be ordered due to missing prices.

Industrial floor broom Good quality mixture, Length: 600mm

Article no.: 087510 600

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body width 600 mm
Body material Wooden head
with scratch plate no
Handle system Handle socket
suitable for handle ⌀ 24 mm
Components Synthetic hair mixture
Application range - floor for smooth floors
Application range - dirt for fine dirt
Type of product Broom

Identification numbers & Classifications

Article number 087510 600
EAN / GTIN 4250560509796
Manufacturer number 236600

Description

Version:

Wooden head with hole for handle ⌀ 24 mm. For smooth floors and fine dirt.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart