• The item cannot be ordered due to missing prices.

Cloth “Eisenstark” model, Length×Width: 70X60cm

Article no.: 087483 70X60

Select article variation and quantity

Length×Width (cm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Cotton-synthetic mix
Characteristics Particularly hard-wearing
Length 700 mm
Width 600 mm
Type of product Floor cleaning cloth

Identification numbers & Classifications

Article number 087483 70X60
EAN / GTIN 4250560560094

Description

Version:

High-quality cloth. Extra-absorbent thanks to high cotton content. Product dimensions: 70 x 60 cm. Perfectly complements the wiping brushes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart