• The item cannot be ordered due to missing prices.

Broom handle, Handle length: 140cm

Article no.: 087482 140
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Handle length (cm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

24 mm
Length 1.4 m
Material Pinus taeda
Handle system Thread
Type of product Broom handle

Identification numbers & Classifications

Article number 087482 140
EAN / GTIN 4250560558541

Description

Version:

Sturdy broom handle with metal thread. For all common wiping brushes, scrubbers with thread.
With hole for hanging.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart