• The item cannot be ordered due to missing prices.

Scrubber with thread, Bristle width: 22cm

Article no.: 087481 22
Copy

Select article variation and quantity

Bristle width (cm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Attachment Thread, hole for handle
Brush width 22 cm
Material Fibre substitute
Type of product Scrubbers

Identification & Classification

Article number 087481 22
Copy
EAN / GTIN 4250560514639
Copy
Manufacturer/responsible person NÖLLE Profi-Brush Bürsten- und Pinseltechnik e.K., Simonshöfchen 57, 42327 WUPPERTAL, Germany, www.noelle-profi-brush.de

Description

Version:

The back of the scrubber is made of natural wood and has a metal thread.
For thoroughly cleaning floors. Double winged for corners and hard-to-reach areas. The scrubber also thoroughly removes dried-in dirt and incrustations.

Material:

Fibre substitute – yellow synthetic fibres with a fine texture. Hard, limited heat resistance.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart