• The item cannot be ordered due to missing prices.

Drop cloth LDPE, 30 µm, width×length: 4X5m

Article no.: 087215 4X5

Select article variation and quantity

width×length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 5 m
Width 4 m
Film thickness 30 µm
Material of the film heavy gauge LDPE film
Area of application Decorator’s cover sheets
Colour transparent
Translucency translucent
with adhesive strip no
Type of product Drop cloth

Identification numbers & Classifications

Article number 087215 4X5
EAN / GTIN 4013307479697
Manufacturer number 96945010-329

Description

Version:

Painter’s drop cloth in tear-resistant material.
Heavy LDPE film, translucent, 30 µm thickness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart