• The item cannot be ordered due to missing prices.

Varnish parquet sealing roller 10 cm

Article no.: 087158 10
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Length (cm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hole ⌀ 6 mm
    Length 10 cm
    Pile height 9 mm
    Type of product Paint roller

    Identification numbers & Classifications

    Article number 087158 10
    EAN / GTIN 4013307711148
    Manufacturer number 86481110

    Description

    Version:

    For high-quality coatings on wood and steel, especially parquet lacquers, oils, water-based acrylic and PU paints.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart