• The item cannot be ordered due to missing prices.

Durotex paint roller 10 cm

Article no.: 087115 10
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Length (cm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 10 cm
Pile height 13 mm
Reference material Polyamide
end-face rounding of the roller yes
Application area for paint rollers for slightly structured to rough surfaces
Type of product Paint roller

Identification numbers & Classifications

Article number 087115 10
EAN / GTIN 4002353021622
Manufacturer number 713510000

Description

Version:

High quality, long life polyamide sleeve with high paint take-up and even paint application. Best results.
Duotex universal roller for slightly structured to rough surfaces, high area coverage.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart