• The item cannot be ordered due to missing prices.

Industrial radiator brush 60 mm

Article no.: 087035 60

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Size in inches 2.1/2 in
Width of brush 60 mm
Bristle material pale Chinese bristle
Material of the handle unvarnished wooden handle
Tops 70 %
Binding of the brush Metal ferrule
Application area for working Radiator brush, for simple painting work
Type of product Radiator paint brush

Identification numbers & Classifications

Article number 087035 60
EAN / GTIN 4013307812586
Manufacturer number 435060-329

Description

Version:

70% tops. Metal ferrule. Available only with unpainted wooden handle.
Brush for industry and simple work. Pale Chinese bristle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart