{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Size in inches | 1.1/2 in | |
Width of brush | 40 mm | |
Application range | Industrial paints; oils; greases; solvent-based paints | |
Bristle material | pale Chinese bristle | |
Material of the handle | Plastic handle | |
Binding of the brush | Metal ferrule | |
Application area for working | for simple painting and cleaning work | |
Application | Industrial & one-off applications | |
Type of product | Flat brush |
Article number | 087025 40 | |
EAN / GTIN | 4013307814221 | |
Manufacturer number | 214040-329 |