{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush size | 2 | |
Size in inches | 3/4 in | |
⌀ | 20 mm | |
Application range | Glazes; water-based coatings; protective wood varnishes | |
Bristle material | Synthetic bristles | |
Material of the handle | unvarnished wooden handle | |
Tops | 90 % | |
Leader tape | Thread binding | |
Application area for media | for water-based VOC paints | |
Application | Glazing; coating | |
Type of product | Ring brush |
Article number | 087006 20 | |
EAN / GTIN | 4013307811886 |