• The item cannot be ordered due to missing prices.

Industrial round brush 30 mm

Article no.: 087005 30
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush size 8
Size in inches 1 in
30 mm
Bristle material pale Chinese bristle
Material of the handle unvarnished wooden handle
Leader tape red plastic thread binding
Application area for working for simple painting and cleaning work
Type of product Ring brush

Identification numbers & Classifications

Article number 087005 30
EAN / GTIN 4002353026962
Manufacturer number 459408-329

Description

Version:

White plastic binding, unpainted wooden handle.
Brush for industry and simple work. Pale Chinese bristle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart