{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush size | 4 | |
Size in inches | 1 in | |
⌀ | 25 mm | |
Application range | Paint; industrial paint; solvent-based paints | |
Bristle material | pure black Chinese bristle | |
Material of the handle | unvarnished wooden handle | |
Tops | 90 % | |
Leader tape | Thread binding | |
Application area for working | for high-quality paintwork | |
Application | Coating | |
Type of product | Ring brush |
Article number | 087002 25 | |
EAN / GTIN | 4013307811404 |