• The item cannot be ordered due to missing prices.

Load ring can be welded 2 t

Article no.: 086484 2

Select article variation and quantity

Lifting capacity WLL SF 4:1 (t) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Eye width B 42 mm
    Dimension C 33 mm
    Pin ⌀ D 14 mm
    Dimension E 82 mm
    Dimension F 49 mm
    Length L 40 mm
    Version can be welded
    Safe working load 2 t
    Type of product Load stand

    Identification numbers & Classifications

    Article number 086484 2
    EAN / GTIN 2050001858023
    Manufacturer number WE.LR_200_FO0139

    Description

    Version:

    Load ring can be welded with weld-on clip, can be rotated through 180°, painted red, safety factor 4.

    Note:

    SF 4:1 = Safety Factor 4.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart