{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chain ⌀ | 8 mm | |
Usable length | 2 m | |
Safe working load WLL β = 0° - 45° | 2,800 kg | |
Safe working load WLL β = 45° - 60° | 2,000 kg | |
Type of product | Chain hook |
Article number | 086426 2 | |
EAN / GTIN | 4032378140589 | |
Manufacturer number | H28SL2TYP1 |