• The item cannot be ordered due to missing prices.

Chain hook 2-chain 1 m

Article no.: 086425 1

Select article variation and quantity

Usable length (m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Chain ⌀ 6 mm
    Usable length 1 m
    Safe working load WLL β = 0° - 45° 1,600 kg
    Safe working load WLL β = 45° - 60° 1,120 kg
    Type of product Chain hook

    Identification numbers & Classifications

    Article number 086425 1
    EAN / GTIN 4032378140473
    Manufacturer number H26SL1TYP1

    Description

    Version:

    Chain hooks with H-stamp (approval of the German trade association).
    High-strength chain hook with fork-head hook with black painted chain.

    Note:

    Other sizes and versions (e. g. safety locking hooks) available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart