{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chain ⌀ | 10 mm | |
Usable length | 1 m | |
Safe working load WLL β = 0° | 3,150 kg | |
Type of product | Chain hook |
Article number | 086417 1 | |
EAN / GTIN | 2050002048539 | |
Manufacturer number | H110SL1TYP1 |