{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chain ⌀ | 8 mm | |
Usable length | 1 m | |
Safe working load WLL β = 0° | 2,000 kg | |
Type of product | Chain hook |
Article number | 086416 1 | |
EAN / GTIN | 4032378140275 | |
Manufacturer number | H18SL1TYP1 | |
Manufacturer | FS Hebetechnik GmbH, Flachsweg 4, 94051 HAUZENBERG, Germany, www.fs-hebetechnik.de |