• The item cannot be ordered due to missing prices.

Round sling green 2000 kg 0,5 m

Article no.: 086255 0,5

Select article variation and quantity

Usable length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Circumference 1 m
Usable length 0.5 m
Sling width 48 mm
Safe working load simple direct lift WLL 2,000 kg
Safe working load simple looped lift WLL 1,600 kg
Safe working load double WLL up to 7° 4,000 kg
Safe working load double WLL 7° – 45° 2,800 kg
Safe working load double WLL 45° – 60° 2,000 kg
Type of product Round slings

Identification numbers & Classifications

Article number 086255 0,5
EAN / GTIN 8718126206740
Manufacturer number TE020005

Description

Version:

Extremely wear-resistant round lifting slings (EN 1492-2) with seamless, single-layer sleeving.

Application:

For lifting and transporting components.

Note:

Available up to the following lift ratings: 150 t (polyester), 180 t (Dyneema).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart