{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 6 m | |
Strap width | 35 mm | |
Pre-load force when tightened manually (50 daN) | 150 daN | |
maximum lashing force LC | 1,000 daN | |
Standard | EN12195-2 | |
Type of product | STRAP, SAFETY |
Article number | 086220 6 | |
EAN / GTIN | 4049924500063 | |
Manufacturer number | SB35BH/2306/OR |